Copper Patch Cord, Cat 6A, Off White UTP

Item #: 0718857

Cat #: UTP6A17

UPC: 074983190737

Call for price
Company wide:
0 in stock
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Off White, 17 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Off White, 17 ft.
Also known as: 074983190737, UTP6A17, PDTUTP6A17

Specifications

Material: Copper
Color: Off-White
Material: Copper
Color: Off-White