Breaker, 50A, 1P, 120/240V, 10 kAIC, Classified, Clamshell

Item #: 0718813

Cat #: CHQ150CS

UPC: 782116630691

Company wide:
0 in stock
50 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker. Clamshell Packaging

Overview

50 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker. Clamshell Packaging
Also known as: 782116630691, CHQ150CS, CUTCHQ150CS

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 50
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 50