ANT BRS 2LT CLUSTER W/2PC SKT

Item #: 0718726

Cat #: 80-1532

UPC: 045923815324

Company wide:
0 in stock
Documents & Guides
Medium Base Solid Brass Cluster Body; Antique Brass Finish; 1/8 IP Nipple And Locknut Top; 1/4 IP Bottom; 250W; 250V

Overview

Medium Base Solid Brass Cluster Body; Antique Brass Finish; 1/8 IP Nipple And Locknut Top; 1/4 IP Bottom; 250W; 250V
Also known as: 045923815324, 80-1532, SAT801532

Specifications

Volts AC: 250
Material: Brass
Wattage: 250
Dimmable: No
Volts AC: 250
Wattage: 250
Material: Brass
Dimmable: No