1-1/4" x 1" High Density Wire Duct

Item #: 0718725
Cat #: QD100X125HG
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Wire Duct, High Density, 1" Wide x 1.25" High. 25 x 40mm. Length: 2 Meters. Color: Gray. 4-6mm Slots. Includes: Cover.

Overview

Wire Duct, High Density, 1" Wide x 1.25" High. 25 x 40mm. Length: 2 Meters. Color: Gray. 4-6mm Slots. Includes: Cover.
Also known as: QD100X125HG, ABBQD100X125HG

Specifications

Width: 1 in
Height: 1 1/4 in
Color: Gray
Material: PVC
Length: 6.560 ft
Width: 1 in
Color: Gray
Length: 6.560 ft
Height: 1 1/4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)