36" Green Felt

Item #: 0718718

Cat #: 90-489

UPC: 045923904899

Company wide:
0 in stock
Documents & Guides
Green Felt; 36" Wide; Sold By The Yard

Overview

Green Felt; 36" Wide; Sold By The Yard
Also known as: 045923904899, 90-489, SAT90489

Specifications

Color: Green
Material: Felt
Color: Green
Material: Felt