12/2, Iso Ground, MC, Aluminum Armor, Solid

Item #: 0718707

Cat #: 122MCAIGX250

UPC: 077680230904

$ 1.89 FT
Company wide:
14,500 in stock
Documents & Guides
12/2 Copper Conductors with Dual Isolated Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Green, Black, White, Green. O.D.: .530"

Overview

12/2 Copper Conductors with Dual Isolated Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Green, Black, White, Green. O.D.: .530"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680230904, 122MCAIGX250, redundant ground

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Color: Black/White
Volts AC: 600
Package Type: Coil
Conductors: 2
Material: Copper
Jacket: Aluminum
Stranding: Solid