Raised Panel Label, Red, 1" H x 4" W

Item #: 0718706

Cat #: THTEP-174-593-.5RD

UPC: 662820644293

$ 668.99 EA
Company wide:
0 in stock
Documents & Guides
Foam Backed Raised Panel Label, Red, 1 Inch H x 4 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, Red, 1 Inch H x 4 Inch W, Order of 1 = Roll of 500 Labels

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 662820644293, THTEP-174-593-.5RD, BRATHTEP1745935RD

Specifications

Color: Red
Material: Polyester
Type: Label
Color: Red
Type: Label
Material: Polyester