$ 222.80 EA
Company wide:
0
in stock
Documents & Guides
Wire Trough, Type 1, Bulletin F40t1 (Type 1 Wiring Trough), Size/dims: 6" x 6" x 48", Material/Finish: Steel/Gray
Overview
Wire Trough, Type 1, Bulletin F40t1 (Type 1 Wiring Trough), Size/dims: 6" x 6" x 48", Material/Finish: Steel/Gray
Screw-Cover Wiring Trough, Type 1 is used for protecting wire and cable distribution, junctions and terminations in a variety of indoor applications where protection against dirt or moist is not needed.
Also known as: 783510112844, A6648T1T, HOFA6648T1T
Features & Benefits
- Keyhole screw slots in cover
- Shipped completely assembled-no end caps to install
- Mounting holes on the back of the enclosure
- Flat cover fastened with plated steel screws
- No gasketing or knockouts
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Height: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| Length: | 48 in |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 6 in |
| Width: | 6 in |
| Color: | Gray |
| Material: | Steel |
| Length: | 48 in |