Transformer, Dry Type, Drive Isolation, 27KVA, 575 Delta; - 460Y/266VAC

Item #: 0718646

Cat #: DTHB0274S

UPC: 047503000991

$ 5581.85 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 27 KVA, 575 Delta; - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 27 KVA, 575 Delta; - 460Y/266 Volt AC, 3-Phase, Floor Mount
Also known as: 047503000991, DTHB0274S, ACMDTHB0274S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA1

Specifications

Phase: 3
Volt Amps: 27kVA
Type: Drive Isolation Transformers
Secondary Voltage: 266, 460Y
Primary Voltage: 575 Delta
Phase: 3
Type: Drive Isolation Transformers
Primary Voltage: 575 Delta
Volt Amps: 27kVA
Secondary Voltage: 266, 460Y