Elevator Disconnect, Fused, 60A, 3P, 208VAC, Safety Relay, NEMA 1

Item #: 0718631

Cat #: LPS6T20R1KGBF3-AZ

UPC: 079458841299

$ 4919.75 EA
Company wide:
0 in stock
Documents & Guides
Elevator Disconnect, Fused, 60 AMP, 3-Pole, 208V Includes: 120V Fire Safety Interface Relay, Mechanical Interlock with 2NO & 2NC Contacts, Bypass Fire Alarm, NEMA 1, Enclosure Dims: H: 24", W: 20", D: 9"

Overview

Elevator Disconnect, Fused, 60 AMP, 3-Pole, 208V Includes: 120V Fire Safety Interface Relay, Mechanical Interlock with 2NO & 2NC Contacts, Bypass Fire Alarm, NEMA 1, Enclosure Dims: H: 24", W: 20", D: 9"

The Littelfuse LPS series disconnect switch is an integrated power controller designed to meet the requirements of NFPA®70 (National Electrical Code* ), NFPA 72, ANSI/ASME A17.1 (Safety Code for Elevators and Escalators), NFPA 13 (Installation of Sprinkler Systems) and other state and local jurisdiction requirements with regard to ac power for elevators.

Also known as: 079458841299, LPS6T20R1KGBF3-AZ, LFULPS6T20R1KGBF3A

Specifications

Poles: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC Control: 208
Amps: 60
Poles: 3
Mounting: Surface
Volts AC Control: 208
Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 60