Concrete Anchor Screw

Item #: 0718628

Cat #: 36H114

UPC: 662520025613

Company wide:
0 in stock
Documents & Guides
Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 3/16 x 1-1/4". Hex Head Size: 1/4". Drill Size: 5/32 x 3-1/2". Package Quantity: 100.

Overview

Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 3/16 x 1-1/4". Hex Head Size: 1/4". Drill Size: 5/32 x 3-1/2". Package Quantity: 100.
Also known as: 662520025613, 36H114, RHHHW3114

Specifications

Length: 1 1/4 in
Drive: Hex, Slotted
Screw Head: Flanged Hex
Diameter: 3/16 in
Material: Steel
Length: 1 1/4 in
Screw Head: Flanged Hex
Material: Steel
Drive: Hex, Slotted
Diameter: 3/16 in