7-1/2" RESI-MASTER™ Heavy-Duty Ship Auger, 7/8"

Item #: 0718611

Cat #: 35-896

UPC: 783250632909

Company wide:
0 in stock
Documents & Guides
Auger, Resi-Master, Short Ship, Heavy-Duty, Bit Diameter: 7/8 Inch, Shank Diameter: 7/16 Inch, Overall Length: 7-1/2 Inch, Flute Type: Single-Helix; Twist Length: 5 Inch, Cutting Edge Angle: 62 Degrees.

Overview

Auger, Resi-Master, Short Ship, Heavy-Duty, Bit Diameter: 7/8 Inch, Shank Diameter: 7/16 Inch, Overall Length: 7-1/2 Inch, Flute Type: Single-Helix; Twist Length: 5 Inch, Cutting Edge Angle: 62 Degrees.

62° cutting angle reinforces the cutting edge and provides greater durability Hardened lead screw and cutting edge provide increased wear resistance and extended life Secondary relief angle evacuates wood chips quickly and prevents auger from jamming Oversized cutting head makes hole larger than body of bit for easy ejection from work piece

Also known as: 783250632909, 35-896, IDE35896

Specifications

Type: Auger Bit
Diameter: 7/8 in
Length: 7 1/2 in
Type: Auger Bit
Length: 7 1/2 in
Diameter: 7/8 in