100A, 2P, 120/240V, 35 kAIC, Type CSR CB

Item #: 0718585

Cat #: CSH2100N

UPC: 782116318889

$ 1083.29 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 2-Pole, Type CSR Circuit Breaker, Plug-On, 35 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures.

Overview

100 Amp, 2-Pole, Type CSR Circuit Breaker, Plug-On, 35 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures.
Also known as: 782116318889, CSH2100N, CUTCSH2100N

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating DC: 125 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 25 kA