2/0 Single Aluminum 1000'

Item #: 0718554

Cat #: 2A1URDYALX1000

UPC: 739373928870

$ 1.35 FT
Company wide:
0 in stock
Documents & Guides
(1) 2/0 AWG, Single Aluminum Conductor, 600V, Yale, Approx. O.D.: .555", Length: 1000 Ft. Reel.

Overview

(1) 2/0 AWG, Single Aluminum Conductor, 600V, Yale, Approx. O.D.: .555", Length: 1000 Ft. Reel.
Also known as: 739373928870, 2A1URDYALX1000, 2A1UDYALX1000

Specifications

Length: 1000 ft
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Gauge: 2/0 AWG
Conductors: 1