
4-3/8" Ceiling Fan/Fixture Box, Adjustable: 16 to 24", Metallic
Item #: 0718500
Cat #: FBRS407R
UPC: 018997722485
$ 42.11 EA
Company wide:
0
in stock
Documents & Guides
4-3/8 Inch Ceiling Fan/Fixture Box, Adjustable: 16 to 24 Inch, Fixture Support: 50 lbs, Fan Support: 35 lbs, Cubic Inches: 8.0, Metallic.
Overview
4-3/8 Inch Ceiling Fan/Fixture Box, Adjustable: 16 to 24 Inch, Fixture Support: 50 lbs, Fan Support: 35 lbs, Cubic Inches: 8.0, Metallic.
No matter what your needs or installation preferences, we have a fan/fixture box to fit. We offer a variety of steel and metallic and non-metallic boxes in many depths and cubic inch capacities. Our boxes that mount to the bottom of the joist deliver a safe, secure installation because both the box and the bracket install directly to the joist! Plus, we have a box for every ceiling condition!
Also known as: 018997722485, FBRS407R, ARLFBRS407R
Specifications
| Mounting: | Bracket, Screw On, Nail On |
| Diameter: | 4 3/8 in |
| Length: | 16 - 24 in, Adjustable |
| Material: | Steel |
| Cubic Inches: | 8 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Length: | 16 - 24 in, Adjustable |
| Cubic Inches: | 8 in³ |
| Diameter: | 4 3/8 in |
| Material: | Steel |