Sect Cabinet 12 Ga

Item #: 0718413

Cat #: UJ306424M2

UPC: 783510169145

$ 1989.80 EA
Company wide:
0 in stock
Utility Junction (UJ) Cabinets, 30.00x64.00x24.00, Green, Steel

Overview

Utility Junction (UJ) Cabinets, 30.00x64.00x24.00, Green, Steel

Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers.

Also known as: 783510169145, UJ306424M2, HOFUJ306424M2

Specifications

Depth: 24 in
Color: Green
Height: 30 in
Material: Steel
Finish: Powder Coated
Width: 64 in
Depth: 24 in
Height: 30 in
Finish: Powder Coated
Color: Green
Material: Steel
Width: 64 in