Sect Cabinet 12 Ga

Item #: 0718412

Cat #: UJ306018M2

UPC: 783510169138

$ 1989.80 EA
Company wide:
0 in stock
Sectionalizing Cabinet, Bulletin Uj, Size/dims: 30.00x60.00x18.00, Material/finish: Steel/green

Overview

Sectionalizing Cabinet, Bulletin Uj, Size/dims: 30.00x60.00x18.00, Material/finish: Steel/green

Utility Junction (UJ) Cabinet provides sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers.

Also known as: 783510169138, UJ306018M2, HOFUJ306018M2

Specifications

Width: 60 in
Color: Green, Munsell Green
Height: 30 in
Depth: 18 in
Material: Steel
Finish: Powder Coated
Width: 60 in
Height: 30 in
Material: Steel
Color: Green, Munsell Green
Depth: 18 in
Finish: Powder Coated