6x6, 72" Long Type 1 Trough

Item #: 0718345

Cat #: A6672T1T

UPC: 783510112868

$ 285.94 EA
Company wide:
0 in stock
Wire Trough, Type 1, Bulletin F40t1 (type 1 Wiring Trough), Size/dims: 6.00x6.00x72.00, Material/finish: Steel/gray

Overview

Wire Trough, Type 1, Bulletin F40t1 (type 1 Wiring Trough), Size/dims: 6.00x6.00x72.00, Material/finish: Steel/gray

Screw-Cover Wiring Trough, Type 1 is used for protecting wire and cable distribution, junctions and terminations in a variety of indoor applications where protection against dirt or moist is not needed.

Also known as: 783510112868, A6672T1T, HOFA6672T1T

Features & Benefits

  • Keyhole screw slots in cover
  • Shipped completely assembled-no end caps to install
  • Mounting holes on the back of the enclosure
  • Flat cover fastened with plated steel screws
  • No gasketing or knockouts

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 72 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in