Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 White 20'

Item #: 0718312

Cat #: 570-125-020

UPC: 884815778695

$ 11.47 EA
Company wide:
3 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 20 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 20 ft.
Also known as: 884815778695, 570-125-020, QUI570125020

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Length: 20 ft
Color: White
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Color: White
Material: Copper
Length: 20 ft
Shielding: Unshielded