
4" Square Box, Welded, Metallic, 1-1/2" Deep, Far Side Bracket
Item #: 0718229
Cat #: 189H
UPC: 050169500002
$ 28.25 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, Far Side Bracket, Side Knockouts: (6) 1/2 Inch and (3) TKO, Bottom Conduit: (2) 1/2 Inch and (2) TKO, Cubic Inches: 21, Includes 8 Inch #12 Solid Copper Pigtail.
Overview
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, Far Side Bracket, Side Knockouts: (6) 1/2 Inch and (3) TKO, Bottom Conduit: (2) 1/2 Inch and (2) TKO, Cubic Inches: 21, Includes 8 Inch #12 Solid Copper Pigtail.
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169500002, 189H, RAC189H
Features & Benefits
- TKO knockout design provides installation flexibilty
- UBS integrated support provides the bracing on back of box for wall cavities between 2-1/2 in - 6 in. thickness, H/M
- Welded construction
- Eight 1/2 in. knockouts and five TKO knockouts
- UL Listed
- 21.0 cu. in. capacity
- Raised ground, 8 in. #12 Solid Copper pigtail
- Acceptable in 2-hour fire rated walls
- N/A
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |