Cold Shrink, Cable Termination, Outdoor Kit

Item #: 0718174

Cat #: 7622-S-2-3G

UPC: 054007436812

$ 2393.94 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 4/0 AWG - 350 MCM @ 5 kV (100%), 3/0 AWG - 350 MCM (133%), 3/0 AWG - 350 MCM @ 8 kv (100%), 2/0 AWG - 350 MCM @ 8 kV (133%), 1/0 AWG - 4/0 AWG @ 15kv (100%), 2 AWG - 3/0 AWG @15 kv (133%). Cable Diameter Range: 0.33". For use with Shielded Cables. Kit makes (1) Termination with (3) Conductors.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 4/0 AWG - 350 MCM @ 5 kV (100%), 3/0 AWG - 350 MCM (133%), 3/0 AWG - 350 MCM @ 8 kv (100%), 2/0 AWG - 350 MCM @ 8 kV (133%), 1/0 AWG - 4/0 AWG @ 15kv (100%), 2 AWG - 3/0 AWG @15 kv (133%). Cable Diameter Range: 0.33". For use with Shielded Cables. Kit makes (1) Termination with (3) Conductors.
Also known as: 054007436812, 7622-S-2-3G, MMM7622S23G

Specifications

Color: Black
Allowable Gauge Range: 1 - 300
Color: Black
Allowable Gauge Range: 1 - 300