Transformer 60W

Item #: 0718134

Cat #: 15E60BK

UPC: 783927142656

$ 99.99 EA
Company wide:
0 in stock
Documents & Guides
KICHLER Transformer 60W

Overview

KICHLER Transformer 60W
Also known as: 783927142656, 15E60BK, KIC15E60BK

Specifications

Volts AC: 120
Phase: 1
Color: Black
Wattage: 60
Length: 36 in
Volts DC: 12
Mounting: Wall
Volts AC: 120
Color: Black
Length: 36 in
Mounting: Wall
Phase: 1
Wattage: 60
Volts DC: 12