Copper Patch Cord, Cat 6A, Blue UTP Cabl

Item #: 0718036

Cat #: UTP6A13BU

UPC: 074983190355

Company wide:
0 in stock
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 13 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 13 ft.
Also known as: 074983190355, UTP6A13BU, PDTUTP6A13BU

Specifications

Length: 13 ft
Color: Blue
Material: Copper
Length: 13 ft
Material: Copper
Color: Blue