Toggle Switch Bat DPST On-Off Screw Term

Item #: 0718004

Cat #: 78220TS

UPC: 662381782205

$ 46.42 EA
Company wide:
0 in stock
Documents & Guides
ON OFF - DPST - 20 AMP 125 VAC Nickel Screw Connect Bat Toggle Switch

Overview

ON OFF - DPST - 20 AMP 125 VAC Nickel Screw Connect Bat Toggle Switch
Also known as: 662381782205, 78220TS, NSI78220TS

Specifications

Type: Toggle Switch
Poles: 2
Amps: 10, 20
Type: Toggle Switch
Amps: 10, 20
Poles: 2