Multiple

Item #: 0717980

Cat #: 14XHHWCSTRGRAX500

UPC: 048243238613

$ 0.34 FT
Company wide:
0 in stock
Documents & Guides
XHHW-14-GRAY-STR-CU 500FT

Overview

XHHW-14-GRAY-STR-CU 500FT
Also known as: 048243238613, 14XHHWCSTRGRAX500

Specifications

Length: 500 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Color: Gray
Conductors: 1
Jacket: XLPE
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded