Power Module, Phase Adaptive, GRAFIK Eye, 16A, 120VAC, White, 1P

Item #: 0717966

Cat #: PHPM-PA-120-WH

UPC: 027557533881

Company wide:
0 in stock
GRAFIK Eye Power Module, 10W Minimum Load, 120V AC, 16A, 1 Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Phase Adaptive, Architectural Style, Color: White.

Overview

GRAFIK Eye Power Module, 10W Minimum Load, 120V AC, 16A, 1 Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Phase Adaptive, Architectural Style, Color: White.

120V phase control input phase-adaptive output power module, White finish only

Also known as: 027557533881, PHPM-PA-120-WH, LUTPHPMPA120WH

Specifications

Volts AC: 120
Poles: 1
Color: White
Mounting: Knuckle
Type: Power Module
Amps: 16
Volts AC: 120
Color: White
Type: Power Module
Poles: 1
Mounting: Knuckle
Amps: 16