
$ 286.18 EA
Company wide:
0
in stock
Documents & Guides
Rack and Panel-Mount Power Distribution Unit (PDU), 20 Amp Load Rating, 120 VAC, *Non-Surge Protection*, 10 Receptacles (2 Front, 8 Back)
Overview
Rack and Panel-Mount Power Distribution Unit (PDU), 20 Amp Load Rating, 120 VAC, *Non-Surge Protection*, 10 Receptacles (2 Front, 8 Back)
The Rack- and Panel-Mount PDUs not only provide convenient, reliable power to equipment mounted in cabinets or on open frame racks, but they can also be configured to meet a wide range of design specifications. These PDU's are a basic, lower-cost solution that provide great value.
Also known as: 783510168889, DP1N191020, HOFDP1N191020
Features & Benefits
- Power on/off LED indicates whether power is available at the PDU
- External ground stud provided on single-phase models for secure grounding
- Circuit breakers provide additional equipment protection
- Circuits are isolated on dual circuit model; each has its own circuit breaker
- Reset button provides easy access to circuit breaker reset
- Surge protector models have an indicator LED to verify surge circuitry protection
- Rack-mount models mount directly to rack or with adapter bracket
- Rack-mount models designed for single-phase applications
- Panel-mount models can be mounted flush or with hanging bracket
- Power cord with molded-on plug: 2-in. (305-mm) long single-phase model: 6 ft. (1.8 m); Other single-phase models: 15 ft. (4.6 m)
Specifications
| Volts AC: | 120 |
| Color: | Black |
| Finish: | Textured |
| Weight: | 6.100 lb |
| Volts AC: | 120 |
| Finish: | Textured |
| Color: | Black |
| Weight: | 6.100 lb |