Relay, Ice Cube, Compact, 14-Blade, 10A, 4P, 24VAC Coil, Indicator

Item #: 0717860

Cat #: RH4BULAC24V

UPC:

Company wide:
0 in stock
Documents & Guides
Compact Power Relay w/ LED

Overview

Compact Power Relay w/ LED
Also known as: RH4BULAC24V, IDCRH4BULAC24V

Specifications

Base: 14-Blade
Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Base: 14-Blade
Volts AC Control: 24
Mounting: Socket
Amps: 10
Type: Relay, IceCube
Poles: 4