Compression C-Tap, Copper, Thin Wall

Item #: 0717855

Cat #: YC8L12

UPC: 781810040119

Company wide:
0 in stock
Documents & Guides
Compression C-Tap, Copper, Thin Wall, 10 AWG (Run), 10 AWG (Tap).

Overview

Compression C-Tap, Copper, Thin Wall, 10 AWG (Run), 10 AWG (Tap).
Also known as: 781810040119, YC8L12, BURYC8L12

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 12 - 8
Material: Copper
Allowable Gauge Range: 12 - 8
Standards: California Proposition 65