Shelf, Adjustable Depth

Item #: 0717844

Cat #: P19SH68B

UPC: 783510479091

$ 431.08 EA
Company wide:
0 in stock
Shelf, Adjustable Depth, Bulletin Daccy (datacom Accessories And Hardware), Size/dims: Fits 19 In Rack A, Material/finish: Steel/black

Overview

Shelf, Adjustable Depth, Bulletin Daccy (datacom Accessories And Hardware), Size/dims: Fits 19 In Rack A, Material/finish: Steel/black

The Rack-Mount Adjustable Shelf mounts to the front surface of front and back rack angles. The adjustable shelf support brackets are clear-plated 12 gauge steel and adjustable to fit multiple-depth enclosures or rack angle placement. THere are both solid and vented models available. They fit 19- or 23-inch rack spacing and require only 1U of rack space. Please note the load rating is for 150 lb. (68 kg).

Also known as: 783510479091, P19SH68B, HOFP19SH68B

Specifications

Color: Black
Material: Steel
Finish: Powder Coated
Width: 17.320 in
Color: Black
Finish: Powder Coated
Material: Steel
Width: 17.320 in