250W R40 Incandescent Lamp, Red Heat

Item #: 0717777

Cat #: S4884

UPC: 045923048845

$ 32.52 EA
Company wide:
0 in stock
250 Watt R40 Incandescent; Red Heat; 6000 Average rated hours; Medium Base; 120 Volt; Shatter Proof

Overview

250 Watt R40 Incandescent; Red Heat; 6000 Average rated hours; Medium Base; 120 Volt; Shatter Proof
Also known as: 045923048845, S4884, SATS4884

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Wattage: 250
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 250
Light Technology: Incandescent
Volts AC: 120
Shape: R40 (Blown Reflector)
Dimmable: Yes