Solid Dr Wood Panel 16x14x8

Item #: 0717772

Cat #: D16148CHSCFGP

UPC: 783510149635

$ 407.98 EA
Company wide:
0 in stock
Wifi Cabinet, Solid Door, NEMA Type 4X, Cabinet Size/Dims: 16" x 14" x 8", Material/Finish: Fiberglass

Overview

Wifi Cabinet, Solid Door, NEMA Type 4X, Cabinet Size/Dims: 16" x 14" x 8", Material/Finish: Fiberglass

The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops.

Also known as: 783510149635, D16148CHSCFGP, HOFD16148CHSCFGP

Features & Benefits

  • Fiberglass is easily punched, drilled, filed or sawed
  • Seamless foam-in-place gasket assures watertight and dusttight seal
  • Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits
  • Removable hinged cover attached to body with Type 316 stainless steel hinge pin
  • Screw cover enclosures are secured with two captivated Type 316 stainless steel slotted cross-point cover screws
  • Available quick-release latches are corrosion-resistant polyester located in corners to provide unobstructed access to enclosure
  • Enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change
  • Scratch-resistant polycarbonate windows are permanently bonded in place
  • Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Hinge pin and bail are corrosion-resistant Type 316 stainless steel

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 16 in
Depth: 8 in
Width: 14 in
Material: Fiberglass
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Material: Fiberglass
Height: 16 in
Width: 14 in