External Elbow Cover

Item #: 0717766

Cat #: S2018C

UPC: 786776084757

$ 17.27 EA
Company wide:
0 in stock
Covers Gap When External Corner is Made by Notching and Bending 2000B Base, Continues Raceway Runs Around Outside Corners, Stainless Steel

Overview

Covers Gap When External Corner is Made by Notching and Bending 2000B Base, Continues Raceway Runs Around Outside Corners, Stainless Steel

Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.

Also known as: 786776084757, S2018C, WMDS2018C

Specifications

Length: 1 7/8 in
Material: Steel
Angle: 90°
Length: 1 7/8 in
Angle: 90°
Material: Steel