Window Kit, 24" x 30", Stainless Steel
Item #: 0717748
Cat #: AWDH2430N4SS
UPC: 783510130213
$ 5268.33 EA
Company wide:
0
in stock
Documents & Guides
Window Kit, Hinged, NEMA 4X, Size/Dims: 24" x 30", Stainless Steel Frame, Polycarbonate Window.
Overview
Window Kit, Hinged, NEMA 4X, Size/Dims: 24" x 30", Stainless Steel Frame, Polycarbonate Window.
Deep-Hinged Window Kits provide protection, visibility and easy access to displays, equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of any enclosure with a suitably sized mounting surface.
Also known as: 783510130213, AWDH2430N4SS, HOFAWDH2430N4SS
Features & Benefits
- Quarter-turn latches for quick access
- 0.25-in. (6-mm) thick, clear polycarbonate windows for easy viewing
- 2.5-in. (64-mm) deep to allow for deep controls
- Built-in gasket compression stop on back of window kit facilitates flush mounting
- Designed for either left or right hinging
- Includes mounting template and mounting hardware
- Easy-to-remove clip-style hinge pin
- Optional Concept handles can be purchased separately to replace the standard quarter-turn latches
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 30 in |
| Material: | Polycarbonate, Stainless Steel |
| Height: | 24 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Material: | Polycarbonate, Stainless Steel |
| Standards: | Build America Buy America Compliant |
| Width: | 30 in |
| Height: | 24 in |