Siamese RG-59U 18/2 500'

Item #: 0717742

Cat #: 53555012

UPC: 619172027069

Company wide:
0 in stock
CCTV Coaxial Cable + Power Cable, 300V, CMP/CL2P, Plenum. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Cooper Center Conductor, 95% Shielded Copper Braid Coverage, Dielectric Diameter: 0.135", Center Conductor: 0.022", Jacket Diameter: 0.195". Power Cable: 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Jacket Diameter: 0.160". Color: White, Reel Length: 500 ft.

Overview

CCTV Coaxial Cable + Power Cable, 300V, CMP/CL2P, Plenum. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Cooper Center Conductor, 95% Shielded Copper Braid Coverage, Dielectric Diameter: 0.135", Center Conductor: 0.022", Jacket Diameter: 0.195". Power Cable: 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Jacket Diameter: 0.160". Color: White, Reel Length: 500 ft.

20 AWG Bare Copper RG59, 95% Bare Copper Braid + 18 AWG 2 Stranded Conductors, Siamese, Plenum CL2P/FT6

Also known as: 619172027069, 53555012, RG5995BC182CL2P500

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 3
Material: Copper
Jacket: Plenum
Color: White
Shielding: Shielded
Length: 500 ft
Conductors: 3
Jacket: Plenum
Shielding: Shielded
Volts AC: 300
Material: Copper
Color: White