Replacement 4" Duct Connector

Item #: 0717739

Cat #: S97016449

UPC: 026715166114

$ 16.86 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Replacement 4" Duct Connector For NuTone/Broan Models: QTRN110L, QTRN110, QTRN080L, QTRN080, QTRN050, QTREN110FLT, QTREN110, QTREN080FLT, QTREN080FLT, QTREN080FLFT, QTREN080FL, QTREN080, QTRE110S, QTRE110FLT, QTRE110FLFT, QTRE110FL, QTRE110F, QTRE110, QTRE090FL, QTRE090, QTRE080FLT, QTRE080FLFT, QTRE080FLF, QTRE080FL, QTRE080F, QTRE080B, QTRE080A, QTRE080, QTR110L, QTR110F, QTR110, QTR100FLT, QTR080L, QTR080F, QTR080, QTR070L, QTR070L, QTR070, QTR050F, QTN80L, QTN80E, QTN110LE, QTN110E, FQTRE110S, FQTRE110S, 765HL, 765HL, 765HFL, 765HFL, 100HL & 100HFL.

Overview

Replacement 4" Duct Connector For NuTone/Broan Models: QTRN110L, QTRN110, QTRN080L, QTRN080, QTRN050, QTREN110FLT, QTREN110, QTREN080FLT, QTREN080FLT, QTREN080FLFT, QTREN080FL, QTREN080, QTRE110S, QTRE110FLT, QTRE110FLFT, QTRE110FL, QTRE110F, QTRE110, QTRE090FL, QTRE090, QTRE080FLT, QTRE080FLFT, QTRE080FLF, QTRE080FL, QTRE080F, QTRE080B, QTRE080A, QTRE080, QTR110L, QTR110F, QTR110, QTR100FLT, QTR080L, QTR080F, QTR080, QTR070L, QTR070L, QTR070, QTR050F, QTN80L, QTN80E, QTN110LE, QTN110E, FQTRE110S, FQTRE110S, 765HL, 765HL, 765HFL, 765HFL, 100HL & 100HFL.
Also known as: 026715166114, S97016449, NUTS97016449

Specifications

Diameter: 4 in
Diameter: 4 in