Type 1 Lock Window Dead Front

Item #: 0717692

Cat #: ALDF88W

UPC: 783510160920

$ 430.26 EA
Company wide:
0 in stock
Locking Window, Dead Front, Bulletin A90p1 (pull Boxes Type1), Size/Dims: Fits 8.00 x 8.00, Material/Finish: Steel/Black

Overview

Locking Window, Dead Front, Bulletin A90p1 (pull Boxes Type1), Size/Dims: Fits 8.00 x 8.00, Material/Finish: Steel/Black

Use in Screw-Cover Pull Box telephone cabinet installations or in communication wiring and signal systems. Also as a junction or pull box and switch enclosure.

Also known as: 783510160920, ALDF88W, HOFALDF88W

Features & Benefits

  • Locking Window for Pull Box, Type 1, is used for preventing public access to lighting switches and controls
  • Flush- or surface-mount accessory prevents public access to lighting switches and controls
  • Includes a removable aluminum dead-front mounting surface for component cutouts and four torx-head screws for securing to enclosure

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Width: 9 in
Height: 9 in
Finish: Powder Coated
Weight: 3.400 lb
IP/NEMA Rating: NEMA 1
Width: 9 in
Finish: Powder Coated
Color: Black
Height: 9 in
Weight: 3.400 lb