1
more

14" Enclosure with Screw-On Door, 14.1" H x 14.3" W x 3.7" D, White
Item #: 0717643
Cat #: EN1400
UPC: 804428023012
$ 72.51 EA
Company wide:
93
in stock
Documents & Guides
14" Enclosure with Screw-On Cover, Dimensions: 14" H x 14" W x 3.6" D, Color: White.
Overview
14" Enclosure with Screw-On Cover, Dimensions: 14" H x 14" W x 3.6" D, Color: White.
This 14" On-Q enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a screw-on cover.
Also known as: 804428023012, EN1400, ONQEN1400, Low Voltage Panel
Specifications
| Size: | 14 in |
| Mounting: | Surface |
| Width: | 14 in |
| Color: | White |
| Height: | 14 in |
| Depth: | 3.600 in |
| Size: | 14 in |
| Width: | 14 in |
| Height: | 14 in |
| Mounting: | Surface |
| Color: | White |
| Depth: | 3.600 in |