Fitting, Horizontal 45o Angle, 4" x 4" (100mm x 100mm), FiberRunner, BL

Item #: 0717637

Cat #: 14XHHWCSTRBLUX1000

UPC:

Company wide:
0 in stock
Documents & Guides
14XHHWCSTRBLUX1000

Overview

14XHHWCSTRBLUX1000
Also known as: 14XHHWCSTRBLUX1000, 14XHHWCSTRBLUX100*

Specifications

Color: Blue
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Color: Blue
Material: Copper
Conductors: 1
Jacket: XLPE
Length: 1000 ft
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded