14 XHHW-2 Stranded Copper Red 1000'

Item #: 0717636

Cat #: 14XHHWCSTRREDX1000

UPC:

Company wide:
0 in stock
Documents & Guides
14 AWG, XHHW-2, Stranded Copper, 600V, Red, 1000 ft. Reel.

Overview

14 AWG, XHHW-2, Stranded Copper, 600V, Red, 1000 ft. Reel.
Also known as: 14XHHWCSTRREDX1000

Specifications

Color: Red
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1
Jacket: XLPE
Length: 1000 ft
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded