4" PVC Telephone Duct 90° Elbow, 24" Radius, White, Bell End

Item #: 0717604

Cat #: TW9DN

UPC: 791207223902

$ 214.91 EA
Company wide:
0 in stock
Documents & Guides
4 Inch PVC Telephone Duct 90 Degree Sweep Elbow, 24 Inch Radius, White, Heavy Wall "C" Duct, Bell End

Overview

4 Inch PVC Telephone Duct 90 Degree Sweep Elbow, 24 Inch Radius, White, Heavy Wall "C" Duct, Bell End
Also known as: 791207223902, TW9DN, CARTW9DN

Specifications

Color: White
Material: PVC
Diameter: 4 in
Angle: 90°
Color: White
Diameter: 4 in
Material: PVC
Angle: 90°