18 Amp, IEC Starter, 240V Coil

Item #: 0717575

Cat #: XTAE018C10B016

UPC: 782116852321

$ 265.22 EA
Company wide:
0 in stock
Documents & Guides
18 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 10 - 16 Amps, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil

Overview

18 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 10 - 16 Amps, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil
Also known as: 782116852321, XTAE018C10B016, CUTXTAE018C10B016

Specifications

Type: Reversing, Starter, IEC
Poles: 3
Amps: 18
Volts AC Control: 240
Volts AC: 600
Type: Reversing, Starter, IEC
Amps: 18
Volts AC: 600
Poles: 3
Volts AC Control: 240