40kw @ 480V, 3 Ph Horizontal/Downflow Unit Heater

Item #: 0717514

Cat #: HUHAA4048

UPC: 685360036939

$ 6403.54 EA
Company wide:
0 in stock
Documents & Guides
40kw @ 480 Volt, 3 Phase Horizontal/Downflow Unit Heater

Overview

40kw @ 480 Volt, 3 Phase Horizontal/Downflow Unit Heater
Also known as: 685360036939, HUHAA4048, BERHUHAA4048

Specifications

Phase: 3
Volts AC: 480
Color: Gray
Wattage: 40000
CFM: 2600, 3000
Phase: 3
Color: Gray
CFM: 2600, 3000
Volts AC: 480
Wattage: 40000