33" Undercabinet Light, 2 T5 Light

Item #: 0717462
Cat #: 4978BLE-15
UPC: 785652049781
$ 51.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
33", 2 lamp T5, 13 watt, 120V, Electronic Ballast, Lamps Included. L: 33 1/2'' W: 5'' H: 1''. Energy Star Rated

Overview

33", 2 lamp T5, 13 watt, 120V, Electronic Ballast, Lamps Included. L: 33 1/2'' W: 5'' H: 1''. Energy Star Rated
Ambiance Self-Contained Fluorescent Lighting is designed with quality and performance in mind. The low profile design is optimal for confined areas. High performance electronic ballasts and T5 lamps provide instant-on, flicker-free light. Contains multiple knockouts for ease of installation and linking units together.
Also known as: 785652049781, 4978BLE-15, SEA4978BLE15

Specifications

Wattage: 13
Type: Undercabinet Light
Volts AC: 120
Length: 33 in
Wattage: 13
Volts AC: 120
Type: Undercabinet Light
Length: 33 in

Customer Reviews

No reviews for this product
(0)