Weatherproof Round Box With Cover, (3) 1/2" Outlets, 2-1/4" Deep, Aluminum, Black

Item #: 0717457

Cat #: VX3B

UPC: 019813924342

$ 44.91 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Round Box With Cover, (3) 1/2 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, Black, Gasket, Ground Screw, (2) Lugs, (2) Stainless Steel Screws, and (1) Plug Included.

Overview

Weatherproof Round Box With Cover, (3) 1/2 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, Black, Gasket, Ground Screw, (2) Lugs, (2) Stainless Steel Screws, and (1) Plug Included.
Also known as: 019813924342, VX3B, RABVX3B

Specifications

Color: Black
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Black
Threaded Outlet Diameter: 1/2 in
Material: Aluminum
Number of Threaded Outlets: 3