Mobile Base 1000 4post 19"blk

Item #: 0717445

Cat #: A19MB1000

UPC: 783510137748

$ 996.27 EA
Company wide:
0 in stock
Mobile Base 1000 4post 19", Bulletin Dofry (open-frame Rack Accessories), Size/dims: , Material/finish: Steel/black

Overview

Mobile Base 1000 4post 19", Bulletin Dofry (open-frame Rack Accessories), Size/dims: , Material/finish: Steel/black

The Mobile Base for Open-Frame Racks provide stability and mobility to open-frame racks. It has models for both 19-in. 2- and 4-Post Open Frame Racks. This product mounts to the bottom of the racks previously mentioned. It includes four non-locking casters but will also accept standard levelers. Please note, catalog number PMBLM12 must be ordered separately, however the mounting hardware is included.

Also known as: 783510137748, A19MB1000, HOFA19MB1000

Features & Benefits

  • The Mobile Base for Open-Frame Racks provide stability and mobility to open-frame racks
  • It has models for both 19-in. 2- and 4-Post Open Frame Racks
  • This product mounts to the bottom of the racks previously mentioned. It includes four non-locking casters but will also accept standard levelers
  • Please note, catalog number PMBLM12 must be ordered separately, however the mounting hardware is included

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 58 lb
Finish: Powder Coated
Weight: 58 lb
Color: Jet Black