
Cat 6A 28AWG Shielded Patch Cord, CM/LSZ
Item #: 0717404
Cat #: STP28X10MGR
UPC: 074983021826
$ 69.86 EA
Company wide:
0
in stock
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 10m.
Overview
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 10m.
Also known as: 074983021826, STP28X10MGR, PDTSTP28X10MGR
Specifications
| Color: | Green |
| Color: | Green |