Enclosure, Pilot Device, 22.5mm, 3 Hole, Sloped Front, Type 12

Item #: 0717262

Cat #: E3PBAM

UPC: 783510130664

$ 136.66 EA
Company wide:
9 in stock
Push Button Enclosure, Sloped Front, Bulletin Push Button1 (pushbutton Enclosures), Size/dims: 3Push Buttonx 22.5mm, Material/finish: Steel/gray

Overview

Push Button Enclosure, Sloped Front, Bulletin Push Button1 (pushbutton Enclosures), Size/dims: 3Push Buttonx 22.5mm, Material/finish: Steel/gray

These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.

Also known as: 783510130664, E3PBAM, HOFE3PBAM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: 3 Element, Enclosure
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Type: 3 Element, Enclosure
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Color: Gray
Material: Steel