1000W 240V Baseboard Heater, 4ft, Navaho White

Item #: 0717260

Cat #: 2544NW

UPC: 098319720641

$ 84.57 EA
Company wide:
0 in stock
Electric Baseboard Heater - 2500 Series, 1000/752W, 240/208V, 48 in, Navaho White

Overview

Electric Baseboard Heater - 2500 Series, 1000/752W, 240/208V, 48 in, Navaho White
Also known as: 098319720641, 2544NW, BER2544NW

Specifications

Color: White
Wattage: 1000, 752
Volts AC: 240, 208
Length: 48 in
Mounting: Wall
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1000, 752
Length: 48 in