Operator Interface Body

Item #: 0717222

Cat #: LLB161612

UPC: 783510499303

$ 390.03 EA
Company wide:
0 in stock
Operator Interface Body, Solid Back, Bulletin C3 (inline Operator Interface Enclosures), Size/dims: Fits 166x160mm, Material/finish: Steel/ltgray

Overview

Operator Interface Body, Solid Back, Bulletin C3 (inline Operator Interface Enclosures), Size/dims: Fits 166x160mm, Material/finish: Steel/ltgray

Solid-Back Body enclosure for InLine HMI has an open front. Front is configured to install optional fixed bezel or deep-hinged window kit. Panels or DIN rails mount on studs in the rear of the enclosure.

Also known as: 783510499303, LLB161612, HOFLLB161612

Specifications

Depth: 4 in
Material: Steel
Width: 6.300 in
Height: 6.540 in
Depth: 4 in
Width: 6.300 in
Material: Steel
Height: 6.540 in